Welcome to Würth Slowakia For trade customers only

Threaded pipe fittings

Premium 130 EN10242 B1 malleable cast iron hdg
FITT-T-PCE.-V1/4-130-ISO-B1

Art.-no. 4993000920

EAN 4050642646803

Price for selected packaging unit
Threaded pipe fittings

Art.-no. 4993000920

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Premium 130, EN10242 B1, hot-dip galvanised malleable cast iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

0.25 in

Length

21 mm

Connection thread

1/4 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information