Threaded plug GPN 720 type A
Threaded plug GPN 720 form A
PLG-THR-GPN720/1768-A-YELLOW
Art.-no. 0598721768
EAN 4038898898641
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for a variety of female threads
Thick-walled design for increased stress.
The flat head and the matching head diameter allow countersinking in the bore hole.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (K) | NPT1/2 |
Pitch | 14 in |
Thread length (metric thread) (M) | 16.5 mm |
Width across flats (SW) | 10 mm |
Material | LDPE - Low density polyethylene |
Colour | Yellow |
Other standard | GPN 720 |
Form | A |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature conditions | 80 °C |
