Welcome to Würth Slowakia For trade customers only

Threaded rod DIN 976, steel 4.8, plain, shape A

DIN 976 plain steel 4.8, shape A
THRPCE-DIN976-A-4.8-M10X55

Art.-no. 095010 55
EAN 4046778682075

Price for selected packaging unit
Threaded rod DIN 976, steel 4.8, plain, shape A

Art.-no. 095010 55

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

55 mm

Standards

DIN 976-1

Material

Steel

Property class

4.8

Surface

Plain

Form

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information