Welcome to Würth Slowakia For trade customers only

Tipp® VDS loop hanger for fastening sprinkler lines in fixed water-based fire extinguishing systems according to VdS guidelines

Sprinkler loop Tipp-VDS
SPRNKLRLP-VDS-1 1/2IN-M8

Art.-no. 0543517048

EAN 4048539620210

Price for selected packaging unit
Tipp® VDS loop hanger for fastening sprinkler lines in fixed water-based fire extinguishing systems according to VdS guidelines

Art.-no. 0543517048

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • For stationary fire protection in fixed water-based fire extinguishing systems – primarily in sprinkler system construction

  • Spray-water fire extinguishing systems

  • CO2 and halon fire extinguishing systems

  • Foam and powder fire extinguishing systems

Connection thread (G)

M8

Length (L)

94.5 mm

Internal diameter (ØD)

49 mm

Grip range in inches

1-1/2 in

Width (BM)

10 mm

Thickness (tM)

1.8 mm

Permissible load

2 kN

Surface

Zinc plated

EN standard

1661, 10327

Material

Steel

Weight

55 g

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information