Tipp® VDS loop hanger for fastening sprinkler lines in fixed water-based fire extinguishing systems according to VdS guidelines
Sprinkler loop Tipp-VDS
SPRNKLRLP-VDS-1IN-M10
Art.-no. 0543517034
EAN 4052703412150
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application area
- For stationary fire protection in fixed water-based fire extinguishing systems – primarily in sprinkler system construction
- Spray-water fire extinguishing systems
- CO2 and halon fire extinguishing systems
- Foam and powder fire extinguishing systems
![]() | |
Connection thread (G) | M10 |
Length (L) | 82 mm |
Internal diameter (ØD) | 34 mm |
Grip range in inches | 1 in |
Width (BM) | 10 mm |
Thickness (tM) | 1.8 mm |
Permissible load | 2 kN |
Surface | Zinc plated |
EN standard | 1661, 10327 |
Material | Steel |
Weight | 50 g |
Sustainability | Resources, Pollutants / Emissions |
