Welcome to Würth Slowakia For trade customers only

Tipp® VDS sprinkler clamp

Sprinkler clamp TIPP VDS/FM
SPRNKLRCLMP-VDS-M10-(26-33MM)

Art.-no. 0543518026

EAN 4048539479429

Price for selected packaging unit
Tipp® VDS sprinkler clamp

Art.-no. 0543518026

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Two-screw clamp similar to pipe clamp TIPP® Robust, but without insert for the attachment of sprinkler lines in fixed water-based fire extinguishing systems according to VdS guidelines
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • For stationary fire protection in fixed water-based fire extinguishing systems — primarily in sprinkler system construction

  • Spray-water fire extinguishing systems

  • CO2 and halon fire extinguishing systems

  • Foam and powder fire extinguishing systems

Min./max. grip range

26-33 mm

Length (L)

69 mm

Grip range in inches

3/4 in

Connection thread (G)

M10

Metal-band width (BM)

25 mm

Metal belt thickness (tM)

2.5 mm

Permissible load

2 kN

Material

Sheet steel

Surface

Zinc plated

Suitable for threaded pipes DIN EN 10255, DIN EN 10220

26.9 mm

Approval mark

FM, VDS

Weight

102 g

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information