Tipp® VDS sprinkler clamp
Sprinkler clamp TIPP VDS/FM
SPRNKLRCLMP-VDS-M10-(30-36MM)
Art.-no. 0543518033
EAN 4048539479443
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Two-screw clamp similar to pipe clamp TIPP® Robust, but without insert for the attachment of sprinkler lines in fixed water-based fire extinguishing systems according to VdS guidelines
Product information
Datasheets(X)
CAD data (available after login)
Application area
- For stationary fire protection in fixed water-based fire extinguishing systems — primarily in sprinkler system construction
- Spray-water fire extinguishing systems
- CO2 and halon fire extinguishing systems
- Foam and powder fire extinguishing systems
![]() | |
Min./max. grip range | 30-36 mm |
Length (L) | 76 mm |
Grip range in inches | 1 in |
Connection thread (G) | M10 |
Metal-band width (BM) | 25 mm |
Metal belt thickness (tM) | 2.5 mm |
Permissible load | 2 kN |
Material | Sheet steel |
Surface | Zinc plated |
Suitable for threaded pipes DIN EN 10255, DIN EN 10220 | 33.7 mm |
Approval mark | FM, VDS |
Weight | 108 g |
Sustainability | Resources, Pollutants / Emissions |
