Tipp VDS sprinkler clamp
SPRNKLRCLMP-VDS-M10-(37-44MM)
Art.-no. 0543518042
EAN 4048539479450
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Two-screw clamp similar to the TIPP Robust pipe clamp, but without insert for fastening sprinkler lines in fixed water-based fire extinguishing systems according to VdS guidelines
Sophisticated features
- Complies with VdS guidelines for the secure fastening of sprinkler lines in fixed water-based fire extinguishing systems
- Robust two-screw clamp offers reliable stability and durability
- Similar to the TIPP Robust pipe clamp, but without insert for easy and effective installation
Version
- Clamping range 60 to 65 mm, clamping screw M6 x 25
- Clamping range 76 to 116 mm, clamping screw M8 x 35
- Clamping range 133 to 273 mm, clamping screw M12 x 40
Product information
Datasheets(X)
Application area
- For stationary fire protection in fixed water-based fire extinguishing systems — primarily in sprinkler system construction
- Spray-water fire extinguishing systems
- CO2 and halon fire extinguishing systems
- Foam and powder fire extinguishing systems
![]() | |
Min./max. grip range | 37-44 mm |
Length (L) | 85 mm |
Grip range in inches | 11/4 in |
Connection thread (G) | M10 |
Metal-band width (BM) | 25 mm |
Metal belt thickness (tM) | 2.5 mm |
Permissible load | 2 kN |
Material | Sheet steel |
Surface | Zinc plated |
Suitable for threaded pipes DIN EN 10255, DIN EN 10220 | 42.4 mm |
Approval mark | FM, VDS |
Weight | 125 g |
