Welcome to Würth Slowakia For trade customers only

Tipp VDS sprinkler clamp

SPRNKLRCLMP-VDS-M10-(74-80MM)

Art.-no. 0543518076

EAN 4048539479481

Price for selected packaging unit
Tipp VDS sprinkler clamp

Art.-no. 0543518076

Price for selected packaging unit
Quantity
PU
x 30 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Two-screw clamp similar to the TIPP Robust pipe clamp, but without insert for fastening sprinkler lines in fixed water-based fire extinguishing systems according to VdS guidelines

Sophisticated features


  • Complies with VdS guidelines for the secure fastening of sprinkler lines in fixed water-based fire extinguishing systems

  • Robust two-screw clamp offers reliable stability and durability

  • Similar to the TIPP Robust pipe clamp, but without insert for easy and effective installation


Version


  • Clamping range 60 to 65 mm, clamping screw M6 x 25

  • Clamping range 76 to 116 mm, clamping screw M8 x 35

  • Clamping range 133 to 273 mm, clamping screw M12 x 40
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For stationary fire protection in fixed water-based fire extinguishing systems — primarily in sprinkler system construction

  • Spray-water fire extinguishing systems

  • CO2 and halon fire extinguishing systems

  • Foam and powder fire extinguishing systems

Min./max. grip range

74-80 mm

Length (L)

125 mm

Grip range in inches

21/2 in

Connection thread (G)

M10

Metal-band width (BM)

30 mm

Metal belt thickness (tM)

3 mm

Permissible load

3.5 kN

Material

Sheet steel

Surface

Zinc plated

Suitable for threaded pipes DIN EN 10255, DIN EN 10220

76.1 mm

Approval mark

FM, VDS

Weight

261 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information