Tipp® VDS sprinkler clamp
Sprinkler clamp TIPP VDS/FM
SPRNKLRCLMP-VDS-M12-(159-167MM)





Register now and access more than 125,000 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
- For stationary fire protection in fixed water-based fire extinguishing systems — primarily in sprinkler system construction
- Spray-water fire extinguishing systems
- CO2 and halon fire extinguishing systems
- Foam and powder fire extinguishing systems
![]() | |
Min./max. grip range | 159-167 mm |
Length (L) | 237 mm |
Grip range in inches | 6 in |
Connection thread (G) | M12 |
Metal-band width (BM) | 40 mm |
Metal belt thickness (tM) | 4 mm |
Permissible load | 5 kN |
Material | Sheet steel |
Surface | Zinc plated |
Suitable for threaded pipes DIN EN 10255, DIN EN 10220 | 165.1 mm |
Suitable for boiler pipes DIN 2448, DIN 2458, DIN 2460, DIN 2461 | 159 mm |
Approval mark | FM, VDS |
Weight | 871 g |
Sustainability | Resources, Pollutants / Emissions |
Datasheets(X)
CAD data (available after login)