Welcome to Würth Slowakia For trade customers only

Tipp® VDS sprinkler clamp

Sprinkler clamp TIPP VDS/FM
SPRNKLRCLMP-VDS-M12-(167-173MM)

Art.-no. 0543518169
EAN 4048539479559
Price for selected packaging unit
Tipp® VDS sprinkler clamp

Art.-no. 0543518169

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Two-screw clamp similar to pipe clamp TIPP® Robust, but without insert for the attachment of sprinkler lines in fixed water-based fire extinguishing systems according to VdS guidelines

Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • For stationary fire protection in fixed water-based fire extinguishing systems — primarily in sprinkler system construction

  • Spray-water fire extinguishing systems

  • CO2 and halon fire extinguishing systems

  • Foam and powder fire extinguishing systems

Min./max. grip range

167-173 mm

Length (L)

237 mm

Grip range in inches

6 in

Connection thread (G)

M12

Metal-band width (BM)

40 mm

Metal belt thickness (tM)

4 mm

Permissible load

5 kN

Material

Sheet steel

Surface

Zinc plated

Suitable for boiler pipes DIN 2448, DIN 2458, DIN 2460, DIN 2461

168.3 mm

Approval mark

FM, VDS

Weight

915 g

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information