Tipp VDS sprinkler clamp
SPRNKLRCLMP-VDS-M20-(267-273MM)
Art.-no. 0543518273
EAN 4048539479580
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Two-screw clamp similar to the TIPP Robust pipe clamp, but without insert for fastening sprinkler lines in fixed water-based fire extinguishing systems according to VdS guidelines
Sophisticated features
- Complies with VdS guidelines for the secure fastening of sprinkler lines in fixed water-based fire extinguishing systems
- Robust two-screw clamp offers reliable stability and durability
- Similar to the TIPP Robust pipe clamp, but without insert for easy and effective installation
Version
- Clamping range 60 to 65 mm, clamping screw M6 x 25
- Clamping range 76 to 116 mm, clamping screw M8 x 35
- Clamping range 133 to 273 mm, clamping screw M12 x 40
Product information
Datasheets(X)
Application area
- For stationary fire protection in fixed water-based fire extinguishing systems — primarily in sprinkler system construction
- Spray-water fire extinguishing systems
- CO2 and halon fire extinguishing systems
- Foam and powder fire extinguishing systems
![]() | |
Min./max. grip range | 267-273 mm |
Length (L) | 342 mm |
Grip range in inches | 10 in |
Connection thread (G) | M20 |
Metal-band width (BM) | 40 mm |
Metal belt thickness (tM) | 4 mm |
Permissible load | 10 kN |
Material | Sheet steel |
Surface | Zinc plated |
Suitable for boiler pipes DIN 2448, DIN 2458, DIN 2460, DIN 2461 | 273 mm |
Approval mark | VDS |
Weight | 1379 g |
