Toggle According to WN 5176 025, A4 stainless steel, plain
Toggle stainless steel A4
TGL-A4-D5,5
Art.-no.
5176025005
EAN 4052712013386
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
According to WN 5176 025, stainless steel A4, plain
Notice
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Diameter of hole (d1) | 5.5 mm |
Bolt diameter (d2) | 5 mm |
Length (l1) | 22 mm |
Internal length (l2) | 5.5 mm |
Product weight (per item) | 14.000 g |