Toggle anchor W-KD-TB with washer, Hypalon sealing washer and hexagon nut, zinc plated steel
Toggle fixing W-KD-TB
DWL-(W-KD-TB)-155-M8X200
Art.-no. 08625410
EAN 4011231793735
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Specially designed for attaching pipes in cavity walls, hollow ceilings and various types of sandwich panel in accordance with VdS regulations
- Fully pre-assembled
- The toggle anchor locks itself into the base
- The rotatable threaded rod allows each attachment point to be adjusted individually, e.g. when creating a slope
Product information
Datasheets(X)
Application area
- For VdS-compliant fastening of pipes, up to DN 50. Threaded rod secured against unintentional pull-out
- For mounting sprinkler pipes, retaining crossbars, ventilation ducts, suspended mounting, power and lighting rails
- Maximum point load on trapezoidal sheet metal ceilings for pipes = 0.8 kN / other fastenings = 1.0 kN
Anchor diameter | 8 mm |
Type description | W-KD-TB |
Anchor length (l) | 200 mm |
Hole diameter in component (d Bau) | 9 mm |
Design | With washer, sealing washer and hexagon nut |
Nominal drill-bit diameter (d 0) | 22 mm |
Thread diameter (d thr) | 8 mm |
Max. attachment height (d a) | 155 mm |
Material | Steel |
Minimum cavity depth (h) | 75 mm |
Material of sealing washer | Hypalon |
Surface | Zinc plated |
Thread type | Metric thread |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!