Toggle anchor W-KD-TB with washer, Hypalon sealing washer and hexagon nut, zinc plated steel
Toggle fixing W-KD-TB
DWL-(W-KD-TB)-55-M10X100
Art.-no. 08625440
EAN 4011231793766
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Specially designed for attaching pipes in cavity walls, hollow ceilings and various types of sandwich panel in accordance with VdS regulations
- Fully pre-assembled
- The toggle anchor locks itself into the base
- The rotatable threaded rod allows each attachment point to be adjusted individually, e.g. when creating a slope
Product information
Datasheets(X)
Application area
- For VdS-compliant fastening of pipes, up to DN 50. Threaded rod secured against unintentional pull-out
- For mounting sprinkler pipes, retaining crossbars, ventilation ducts, suspended mounting, power and lighting rails
- Maximum point load on trapezoidal sheet metal ceilings for pipes = 0.8 kN / other fastenings = 1.0 kN
Anchor diameter | 10 mm |
Type description | W-KD-TB |
Anchor length (l) | 100 mm |
Hole diameter in component (d Bau) | 11 mm |
Design | With washer, sealing washer and hexagon nut |
Nominal drill-bit diameter (d 0) | 25 mm |
Thread diameter (d thr) | 10 mm |
Max. attachment height (d a) | 55 mm |
Material | Steel |
Minimum cavity depth (h) | 75 mm |
Material of sealing washer | Hypalon |
Surface | Zinc plated |
Thread type | Metric thread |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!