Welcome to Würth Slowakia For trade customers only

Toggle anchor W-KD-TB with washer, Hypalon sealing washer and hexagon nut, zinc plated steel

DWL-(W-KD-TB)-55-M8X100

Art.-no. 08625400

EAN 4011231793728

Price for selected packaging unit
Toggle anchor W-KD-TB with washer, Hypalon sealing washer and hexagon nut, zinc plated steel

Art.-no. 08625400

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Specially designed for attaching pipes in cavity walls, hollow ceilings and various types of sandwich panel in accordance with VdS regulations
  • Fully pre-assembled

  • The toggle anchor locks itself into the base

  • The rotatable threaded rod allows each attachment point to be adjusted individually, e.g. when creating a slope
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For VdS-compliant fastening of pipes, up to DN 50. Threaded rod secured against unintentional pull-out

  • For mounting sprinkler pipes, retaining crossbars, ventilation ducts, suspended mounting, power and lighting rails

  • Maximum point load on trapezoidal sheet metal ceilings for pipes = 0.8 kN / other fastenings = 1.0 kN

Anchor diameter

8 mm

Type description

W-KD-TB

Anchor length (l)

100 mm

Hole diameter in component (d Bau)

9 mm

Design

With washer, sealing washer and hexagon nut

Nominal drill-bit diameter (d 0)

22 mm

Thread diameter (d thr)

8 mm

Max. attachment height (d a)

55 mm

Material

Steel

Minimum cavity depth (h)

75 mm

Material of sealing washer

Hypalon

Surface

Zinc plated

Thread type

Metric thread

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
HSS bi-metal cylinder saw

SAW-CYL-HSS-BIMET-D25MM

For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
x 1 pcs
HSS bi-metal cylinder saw

SAW-CYL-HSS-BIMET-D30MM

For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood
x 1 pcs
MFD-S multi-purpose drill bit with straight shank

DRL-GENPURP-MFDS-D20-L600-WL500MM

Drills through virtually any material
x 1 pcs
Multi-purpose drill bit MFD-S Plus

DRL-GENPURP-MFDS-PLUS-D20-L260-WL200MM

Drills through virtually any material
x 1 pcs
Multi-purpose drill bit MFD-S Plus

DRL-GENPURP-MFDS-PLUS-D22-L260-WL200MM

Drills through virtually any material
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information