Toggle anchor W-KDH with washer, nut and hook, zinc-plated steel
Toggle fixing W-KDH
DWL-(W-KDH)-60-M5X100
Art.-no. 0904752
EAN 4011231849890
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For secondary attachments in cavity walls, hollow ceilings and different types of sandwich panel
- With large and variable useful length
- Fully pre-assembled
- The toggle anchor locks itself into the base
- The rotatable threaded rod allows each attachment point to be adjusted individually, e.g. when creating a slope
Drill the hole
Insert anchor until element tilts
Secure hook with nut
Product information
Datasheets(X)
Application area
- For fixtures in cavity walls, hollow ceilings, suspended ceilings and various sandwich elements
- Maximum point load on trapezoidal sheet metal ceilings for pipes = 0.8 kN / other fastenings = 1.0 kN
Anchor diameter | 5 mm |
Type description | W-KD |
Anchor length (l) | 100 mm |
Hole diameter in component (d Bau) | 6 mm |
Design | With washer, nut and hook |
Nominal drill-bit diameter (d 0) | 15 mm |
Thread diameter (d thr) | 5 mm |
Max. attachment height (d a) | 60 mm |
Material | Steel |
Minimum cavity depth (h) | 70 mm |
Surface | Zinc plated |
Thread type | Metric thread |
| Performance data | |||||
| Anchor diameter [mm] | M5 | M6 | M8 | ||
| Breakage values of anchor | The load-bearing characteristics of the surface are not taken into account | FBreakage [kN] | 51) | 6.31) | 131) |
| For type W-KDH 0.8 hooks bend up | For type W-KDH 1.0 hooks bend up | For type W-KDH 2.2 hooks bend up | |||
| 1) Threaded rod breakage or failure of tilt element | |||||
| Characteristic values | ||||
| Thread ∅ | dthr. [mm] | M5 | M6 | M8 |
| Nominal drill∅ | ddrl. [mm] | 15 | 17 | 20 |
| Hole∅ in component | dcon [mm] | 6 | 7 | 9 |
| Minimum cavity depth | h [mm] | 70 | 75 | 75 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!