Toggle anchor W-KDW with centring plug
Toggle fixing W-KDW
DWL-(W-KDW)-140-M10X180
Art.-no. 0904710001
EAN 4011231849760
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Polyamide collar sleeve and hexagon nut, zinc-plated steel. Specially designed for fastening washbasins, wall-hung toilets etc. to hollow walls or supply shafts. With extra-large contact surface
- Fully pre-assembled
- The toggle anchor locks itself into the base
- The rotatable threaded rod allows each attachment point to be adjusted individually, e.g. when creating a slope
- With large contact surface for soft building materials, even at a low cavity depth of just 90 mm
Product information
Datasheets(X)
Application area
- For fastening washbasins, wall-hung toilets, boilers, load-bearing structures, etc. to hollow walls, service ducts. The centring plug is used to fill the drill hole and to centre the threaded rod.
- Maximum point load on trapezoidal sheet metal ceilings for pipes = 0.8 kN / other fastenings = 1.0 kN
Anchor diameter | 10 mm |
Type description | W-KDW |
Anchor length (l) | 180 mm |
Hole diameter in component (d Bau) | 14 mm |
Design | Rubber spacer, collar and hexagon nut |
Nominal drill-bit diameter (d 0) | 30 mm |
Thread diameter (d thr) | 10 mm |
Max. attachment height (d a) | 140 mm |
Material | Steel |
Minimum cavity depth (h) | 145 mm |
Surface | Zinc plated |
Thread type | Metric thread |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!