Tool vest
Toolvest Core
TOOL WORK VEST CORE BLACK L
Art.-no.
M402129002
EAN 4251402718703
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
These robust tool vests equipped with numerous pockets ensure quick access to all your work gear.
- Extremely robust canvas material (high abrasion resistance)
- 4 holster pockets, nail pouch, tool pockets, mobile phone pocket, ID card holder, inside pocket
- Zip extension allows the gilet to be worn over a jacket
- Mesh inserts on back for optimum ventilation
- Anatomical shoulder pads for additional comfort
Product information
Datasheets(X)
Colour | Black |
Size | L |
Material | 100% polyamide |
Washable at | 60°C |