Tooth-form cutter HSS pressure angle 20°
Gear cutter HSS BPII DIN 3972 Z12 20°
CTR-TO-EW20G-M3/8
Art.-no. 5443601378
EAN 4055375882795
Price for selected packaging unit











Exclusively for trade customers
Register now and access more than 125,000 products
For milling spur wheels based on module.
Product information
Datasheets(X)
![]() | |
Product code | 3353 |
Material to be processed | Steel, Cast metal, Stainless steel |
Standards | DIN 3972 BPII |
Diameter (d1 (js16)) | 70 mm |
Bore diameter (d2 (H7)) | 27 mm |
Number of cutting edges (Z) | 12 PCS |
Cutting material | HSS |
Surface | Plain |
Tolerance of cutting edge diameter | js16 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm² |
Cutting values for finishing contour | ||||||
For dia. 40 to dia. 70 | ||||||
Material designation | Tensile strength | Cooling | vc | fz | ||
Dia. 40 | Dia. 50 | Dia. 63-70 | ||||
General structural steels | < 500 N/mm² | E | 30 | 0,033 | 0,035 | 0,042 |
500-850 N/mm² | E | 25 | 0,029 | 0,031 | 0,037 | |
Carbon steels | < 850 N/mm² | E | 25 | 0,024 | 0,025 | 0,030 |
850-1000 N/mm² | E | 20 | 0,024 | 0,025 | 0,030 | |
Unalloyed heat-treated steels | < 700 N/mm² | E | 25 | 0,024 | 0,025 | 0,030 |
700-850 N/mm² | E | 25 | 0,024 | 0,025 | 0,030 | |
850-1000 N/mm² | E | 20 | 0,024 | 0,025 | 0,030 | |
Alloyed heat-treated steels | 850-1000 N/mm² | E | 20 | 0,024 | 0,025 | 0,030 |
1000-1200 N/mm² | E | 17 | 0,026 | 0,028 | 0,034 | |
Unalloyed case-hardening steels | < 750 N/mm² | E | 25 | 0,024 | 0,025 | 0,030 |
Alloyed case-hardening steels | < 1000 N/mm² | E | 20 | 0,024 | 0,025 | 0,030 |
1000-1200 N/mm² | E | 17 | 0,026 | 0,028 | 0,034 | |
Nitriding steels | < 1000 N/mm² | E | 20 | 0,024 | 0,025 | 0,030 |
1000-1200 N/mm² | E | 17 | 0,026 | 0,028 | 0,034 | |
Tool steels | < 850 N/mm² | E | 25 | 0,024 | 0,025 | 0,030 |
850-1100 N/mm² | E | 17 | 0,026 | 0,028 | 0,034 | |
1100-1400 N/mm² | E | 12 | 0,026 | 0,028 | 0,034 | |
High-speed steels | 850-1200 N/mm² | E | 12 | 0,026 | 0,028 | 0,034 |
Wear-resistant constructional steel | 1350 N/mm² | E | 8 | 0,026 | 0,028 | 0,034 |
Spring steels | < 1200 N/mm² | E | 8 | 0,026 | 0,028 | 0,034 |
Stainless steels, sulphurated | < 700 N/mm² | E | 25 | 0,024 | 0,025 | 0,030 |
Stainless steels, austenitic | < 700 N/mm² | E | 25 | 0,024 | 0,025 | 0,030 |
< 850 N/mm² | E | 20 | 0,024 | 0,025 | 0,030 | |
Stainless steels, martensitic | < 1100 N/mm² | E | 17 | 0,026 | 0,028 | 0,034 |
Special alloys | < 1200 N/mm² | E | 8 | 0,026 | 0,028 | 0,034 |
Cast iron | < 180 HB | - | 25 | 0,024 | 0,025 | 0,030 |
> 180 HB | - | 20 | 0,024 | 0,025 | 0,030 | |
Nodular graphite, malleable iron | > 180 HB | - | 20 | 0,024 | 0,025 | 0,030 |
> 260 HB | E | 17 | 0,024 | 0,025 | 0,030 |
Legend | |
E = emulsion | |
vc = cutting speed [m/min] | |
fz = feed per tooth [mm/t] | |
The suggested cutting values are reference values and must be adapted to the respective conditions. |