Toothed washer DIN 6798, yellow zinc plated steel, V
DIN 6798 yellow zinc plated steel V
WSH-SERRATED-DIN6798-V-(A2C)-D6,4
Art.-no. 04300006
EAN 4047376348516
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6798 yellow zinc plated steel, V
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 6798 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | V |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 18 mm |
