Top head dry wall screw, collated
Steel, phosphated, Top Head H, collated
SCR-DRYWL-TOPHEAD-H2-MG/W-(PHR)-3,5X35
Art.-no. 017993535
EAN 4011231998284
Register now and access more than 125,000 products
The patented dry wall screw for screwing plasterboard panels onto metal substructures (C-supports and U-profiles) and wood substructures
Patented head shape
Prevents the screw head from fraying. The paper fits the screw head cleanly, guaranteeing fast, clean sealing
Smooth bedding of the screw thanks to a sharp-edged tip and threads
Screws in fast thanks to sharp threads
Hardened, phosphated steel
Phillips drive PH 2
Collated
- 50 screws/belt
- Suitable for machines from the Würth and Helfer systems
Pay attention to compatible machine type!
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 3.5 mm |
Length (l) | 35 mm |
Thread length (lg) | 30 mm |
Head diameter (dh) | 8.5 mm |
Internal drive | H2 |
Material | Steel |
Surface | Phosphated |
Head type | Top head |
Thread type | Special thread with needle tip |
Thread form | Double start thread |
Shape of tip | Tip |
