Welcome to Würth Slowakia For trade customers only

Top head dry wall screw, collated

Steel, phosphated, Top Head H, collated
SCR-DRYWL-TOPHEAD--H2-MG/W-(PHR)-3,5X45

Art.-no. 017993545

EAN 4011231998291

Price for selected packaging unit
Top head dry wall screw, collated

Art.-no. 017993545

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

In magazine

The patented dry wall screw for screwing plasterboard panels onto metal substructures (C-supports and U-profiles) and wood substructures



Patented head shape


Prevents the screw head from fraying. The paper fits the screw head cleanly, guaranteeing fast, clean sealing



Smooth bedding of the screw thanks to a sharp-edged tip and threads



Screws in fast thanks to sharp threads



Hardened, phosphated steel



Phillips drive PH 2



Collated


  • 50 screws/belt

  • Suitable for machines from the Würth and Helfer systems
Notice

Pay attention to compatible machine type!

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

3.5 mm

Length (l)

45 mm

Thread length (lg)

40 mm

Head diameter (dh)

8.5 mm

Internal drive

H2

Material

Steel

Surface

Phosphated

Head type

Top head

Thread type

Special thread with needle tip

Thread form

Double start thread

Shape of tip

Tip

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information