Top head dry wall screw, collated
SCR-DRYWL-TOPHEAD-H2-MG/W-(PHR)-4X45
Art.-no. 017994045
EAN 4011231998321
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Collated - the patented drywall screw enables efficient screwing of gypsum plasterboard onto metal substructures such as C studs and U profiles as well as onto wooden substructures
- The patented head shape prevents the screw head from fraying, ensures that the paper lies flat, and thus enables quick and neat filling
- Smooth bedding of the screw thanks to a sharp-edged tip and threads
- Screws in fast thanks to sharp threads
- Hardened, phosphated steel
- Phillips recess PH 2
- Coil collated - with 50 screws per strip and suitable for power tools in the Würth and Helfer systems
Notice
Pay attention to compatible machine type!
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 45 mm |
Thread length (lg) | 40 mm |
Head diameter (dh) | 8.5 mm |
Internal drive | H2 |
Material | Steel |
Surface | Phosphated |
Head type | Top head |
Thread type | Special thread with needle tip |
Thread form | Double start thread |
Shape of tip | Tip |
