Torch
Torch, others
TRCH-T9-KRYPTON-3XD
Art.-no. 08278391
EAN 4038898033707
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Luminous flux | 44 lm |
Lighting range | 150 m |
IP protection class | IP 44 |
Battery designation | Mono D; R20; UM1 |
Number of rechargeable batteries/batteries | 3 PCS |
Material | Aluminium |
Colour of light | White |