Tork 420 cleaning paper
CLNPAP-GREEN-510MX24MM
Art.-no. 0899800965
EAN 4056807247854
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Cellulose |
Colour | Green |
Number of sheets | 1500 PCS |
Number of plies | 2 PCS |
Length of roll | 510 m |
Coating weight per m² | 4 g |
Roll width | 24 cm |
Number of tear-offs | 1500 PCS |