Torqe wrench push-through rtcht 1/2 inch
Torqe wrench push-through rtcht 1/2 inch, others
TRQWRNCH-PSHTHRG-1/2IN-(20-200)-50YEARS
Art.-no. 071470 50
EAN 4050642512481
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Tip size | 1/2 inch |
Min./max. torque measuring range | 20-200 Nm |
Torque measuring accuracy | +/- 3 % |
Scale value torque | 1 Nm |
ISO | 6789 |
Length (L1) | 485 mm |