Towel rail Extendable
Towel holder aluminium extendable
CABITT-BATH-TOWELHOLDER-ANOD-2ARM-L310MM
Art.-no.
0684902086
EAN 4052703375585
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Material:
- Aluminium guide rail, silver anodised
- Towel rail holder made from 16-mm thick tubular steel, chrome-plated, with grey plastic cover caps
End caps on the guide rails made from grey plastic with retainer lugs, which are locked when the pull-out is closed or extended
Flexible, as can be installed to side (right or left) or on the top shelf
Product information
Datasheets(X)
![]() | |
Material | Steel/aluminium |
Surface | Chrome plated |
Design | Two-armed |
Length | 310 mm |
Extension length | 152 mm |