Trailer net With reinforced edge cord
Trailer net
SAFENET-PALTVEH-PP-45MM-2,7X2,5M
Art.-no.
0880270251
EAN 4050642678415
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width | 2.5 m |
Length | 2.7 m |
Material | PP - Polypropylene |
Cord thickness at edge | 8 mm |
Colour | Black |
Mesh size | 45 x 45 mm |
Cord thickness | 3 mm |