Trapezoidal mount with knurled nut for height adjustment
Trapezoidal mount with knurled nut
TRPZCEILHNG-KNURLNUT-M8
Art.-no. 0862514002
EAN 4038898640875
Register now and access more than 125,000 products
- Fastening by means of push-through installation with M8 x 100 threaded rod or M8 x 100 hexagon bolt
- Also possible with 4.0 mm AIMg 5 sealing rivets (DIN 1725) or 4.2 mm drilling screws made from case-hardened steel (no VdS approval)
- Easy adjustment to different trapezoidal plate profiles thanks to specified bending points
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Approved by VdS for pipe mounting.
Datasheets(X)
CAD data (available after login)
![]() | |
Surface | Zinc plated |
Width (B) | 25 mm |
Material thickness (t) | 2.5 mm |
Round hole diameter (RL) | 11 mm |
Round hole diameter 2 (RL2) | 4.2 mm |
Elongated hole length (LL1) | 16 mm |
Elongated hole width (LB1) | 8 mm |
Permissible load | 0.8 kN |
Material | Steel |
Suitable for threaded rods | M8 |
Sustainability | Resources, Pollutants / Emissions |
