Welcome to Würth Slowakia For trade customers only

Trapezoidal plate hook

Trapeze ceiling hook
TRPZCEILHOK-LONGHOLE-D6MM

Art.-no. 08625510

EAN 4011231793797

Price for selected packaging unit
Trapezoidal plate hook

Art.-no. 08625510

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Quick anchoring to profile plates.

Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For fastening lamps, light strips, cable routes, pipes, information signs, decorations and ceiling suspensions

Length (L)

68 mm

Hook diameter (ØD)

5.2 mm

Width (B)

21.5 mm

Permissible load with 1-mm profile plate thickness

0.5 kN

Permissible load with 0.75-mm profile plate thickness

0.3 kN

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information