Tray base set For VS COR Spin 71 corner cabinet carousel fitting
Tray set for carousel fitting COR Spin 71
AY-SHELF-BOARD-WOOD-CARSLFITT-900
Art.-no.
F154148246
EAN 9003012755594
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Suitable for cabinet width | 900 mm |
Material | Steel / wood |
Surface | Chrome plated |
Colour | White |
Diameter | 810 mm |
Tray-bottom radius | 405 mm |
Load capacity of shelf | 25 kg |
Included in delivery | 2 x trays |