Tray insert
Deep-drawn part, ORSY 1 shelving system
CASEINRT-5COMT-80MM
Art.-no. 0955810005
EAN 4047376334410
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Drawer partition, height 115 mm
Notice
ORSY 1 drawers are ideal for storing a range of tools in foam inserts
Product information
Datasheets(X)
Number of compartments | 5 PCS |
Drawer design | 5 thermoformed tray compartments, W 55 x D 210 x H 85 mm |
Width | 318 mm |
Depth | 218 mm |
Height | 80 mm |
Product weight (per item) | 52.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!