Trizact® cloth-backed sanding belt For electric sanding file
SNDBL-CLTH-CBN-G120-6X533MM
Art.-no. 0672512012
EAN 4049557466361
Register now and access more than 125,000 products
Aggressive sanding, extremely fine grinding finish, long service life with constant surface quality (roughness)
Uniform grain structure in three-dimensional pyramid structure
- Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.
- Free of iron, chlorine and sulphur (≤ 0.1%)
Datasheets(X)
For stainless steel, rust-, acid- and heat-resistant steel (high-alloy), steel and non-ferrous metals
Width x length | 6 mm x 533 mm |
Design | A160 |
Grid size | 120 |
Material of abrasive medium | Aluminium oxide |
Backing material | Semi-flexible X-base |