Trizact® cloth-backed sanding belt For electric sanding file
Fabric sanding belt, Trizact for grinding file
SNDBL-CLTH-CBN-G280-12X520MM
Art.-no. 0672510028
EAN 4049557466293
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For refining (polishing) and finishing pipes, pipe bends and closed pipe structures.
Aggressive sanding, extremely fine grinding finish, long service life with constant surface quality (roughness)
Uniform grain structure in three-dimensional pyramid structure
Notice
- Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.
- Free of iron, chlorine and sulphur (≤ 0.1%)
Product information
Datasheets(X)
Application area
For stainless steel, rust-, acid- and heat-resistant steel (high-alloy), steel and non-ferrous metals
Width x length | 12 mm x 520 mm |
Design | A65 |
Grid size | 280 |
Material of abrasive medium | Aluminium oxide |
Backing material | Semi-flexible X-base |