Welcome to Würth Slowakia For trade customers only

Trizact® cloth-backed sanding belt For electric sanding file

Fabric sanding belt, Trizact for grinding file
SNDBL-CLTH-CBN-G400-6X533MM

Art.-no. 0672512040
EAN 4049557466606

Price for selected packaging unit
Trizact® cloth-backed sanding belt For electric sanding file

Art.-no. 0672512040

Price for selected packaging unit
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For refining (polishing) and finishing pipes, pipe bends and closed pipe structures.

Aggressive sanding, extremely fine grinding finish, long service life with constant surface quality (roughness)


Uniform grain structure in three-dimensional pyramid structure

Notice
  • Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.

  • Free of iron, chlorine and sulphur (≤ 0.1%)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For stainless steel, rust-, acid- and heat-resistant steel (high-alloy), steel and non-ferrous metals

Width x length

6 mm x 533 mm

Design

A45

Grid size

400

Material of abrasive medium

Aluminium oxide

Backing material

Semi-flexible X-base

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information