Trizact® cloth-backed sanding sleeve
Fabric sanding sleeve Trizact
SNDSLEV-FAB-CBN-G120-90X100MM
Art.-no. 0672908012
EAN 4049557462608
Register now and access more than 125,000 products
High adaptation and uniform surface quality on profiled workpieces
Semi-flexible X-layer
Aggressive sanding, low surface roughness, significantly longer service life, very fine sanding finish
Uniform grain structure in three-dimensional pyramid structure
Very cool sanding, low material discolouration
Low sanding temperature due to active additional materials
Datasheets(X)
Materials to be processed: Stainless steel, rust-, acid- and heat-resistant steel (high-alloyed), steel and non-ferrous metals
At high rotation speeds a coarse grain acts like a finer grain and at low rotation speeds a fine grain acts like a coarser one.
Use tools with a low contact pressure; high contact pressure leads to premature wear.
With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.
Diameter x width | 90 x 100 mm |
Design | A160 |
Material of abrasive medium | Aluminium oxide |
Backing material | Semi-flexible X-base |
Grid size | 120 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!