Welcome to Würth Slowakia For trade customers only

Trizact® cloth-backed sanding sleeve

SNDSLEV-FAB-CBN-G400-90X100MM

Art.-no. 0672908040

EAN 4049557462639

Price for selected packaging unit
Trizact® cloth-backed sanding sleeve

Art.-no. 0672908040

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For sanding, polishing (finish sanding) and removing rolling skin.

High adaptation and uniform surface quality on profiled workpieces


Semi-flexible X-layer



Aggressive sanding, low surface roughness, significantly longer service life, very fine sanding finish


Uniform grain structure in three-dimensional pyramid structure



Very cool sanding, low material discolouration


Low sanding temperature due to active additional materials

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Materials to be processed: Stainless steel, rust-, acid- and heat-resistant steel (high-alloyed), steel and non-ferrous metals

Instructions

At high rotation speeds a coarse grain acts like a finer grain and at low rotation speeds a fine grain acts like a coarser one.


Use tools with a low contact pressure; high contact pressure leads to premature wear.


With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.

Diameter x width

90 x 100 mm

Design

A45

Material of abrasive medium

Aluminium oxide

Backing material

Semi-flexible X-base

Grid size

400 (A45)

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Expansion roller for fabric, fleece and Trizact sanding sleeves, 100 x 100 mm

EXPAROLL-100X100

x 1 pcs
Inflatable roller

ROLL-INFLATABLE-90X100

Degree of hardness can be adjusted by pumping up the roller.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information