Trolley PRO
Trolley PRO
ASMBYTRLY-PRO-RW3-RAL3020-570X680X790MM
Art.-no.
0957341030
EAN 4046778514246
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sturdy and easily manoeuvrable wheeled cart with storage trays and drawers. Ideal height for use in conjunction with the workbenches from the PRO line.
- Sturdy sheet steel construction, multi-folded and welded
- Central locking system secures the contents against theft
- Aluminium handle strip with labelling strips and transparent cover
- Drawers with over 80% partial extension, mounted on roller bearings
- Built-in safety drawer lock prevents tipping
- Internal drawer dimensions (W x D): 4?? x 60? mm
- Drawer capacity: 100 kg with an evenly distributed load
Total load: 300 kg
- Rows of slots and perforated base for inserting dividers
- Two sturdy driving handles
- Two fixed castors and two steering rollers with brake, ∅ 100 mm
Advantages of the PRO series:
- Choice of 4 RAL colours for the front panels
- Locks compatible with central locking system
Product information
Datasheets(X)
Type description | PRO RW 3 |
Number of drawers | 3 PCS |
Drawer design | 1 drawer, box height 70 mm/front height 90 mm |
Cabinet colour | Light grey RAL 7035 |
Width x depth x height (external dimension) | 570 x 680 x 790 mm |
Load capacity | 300 kg |
Colour of drawer | Traffic red RAL 3020 |
Roll diameter | 100 mm |
Number of rolls | 4 PCS |
Pullout type | Partial extension, over 80% with roller bearings |
Material | Sheet steel |
Surface | Powder-coated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!