Trolley PRO
Trolley PRO
ASMBYTRLY-PRO-RW5-RAL7042-570X680X790MM
Register now and access more than 125,000 products
- Sturdy sheet steel construction, multi-folded and welded
- Central locking system secures the contents against theft
- Aluminium handle strip with labelling strips and transparent cover
- Drawers with over 80% partial extension, mounted on roller bearings
- Built-in safety drawer lock prevents tipping
- Internal drawer dimensions (W x D): 4?? x 60? mm
- Drawer capacity: 100 kg with an evenly distributed load
Total load: 300 kg
- Rows of slots and perforated base for inserting dividers
- Two sturdy driving handles
- Two fixed castors and two steering rollers with brake, ∅ 100 mm
Advantages of the PRO series:
- Choice of 4 RAL colours for the front panels
- Locks compatible with central locking system
Datasheets(X)
Type description | PRO RW 5 |
Number of drawers | 4 PCS |
Drawer design | 1 drawer, box height 40 mm/front height 60 mm |
Cabinet colour | Light grey RAL 7035 |
Width x depth x height (external dimension) | 570 x 680 x 790 mm |
Load capacity | 300 kg |
Colour of drawer | Traffic grey A RAL 7042 |
Roll diameter | 100 mm |
Number of rolls | 4 PCS |
Pullout type | Partial extension, over 80% with roller bearings |
Material | Sheet steel |
Surface | Powder-coated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!