Truss-head rivets
Truss-head rivets, others
RIV-DIN674-3X6
Art.-no. 0922600306
EAN 4024835684521
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Shank diameter (d1) | 3 mm |
Head diameter (d2) | 6.8 mm |
Sleeve outside diameter (d3) | 2.87 mm |
Length (l1) | 6 mm |
Head height (k1) | 1.5 mm |
Material | Steel |
Surface | Plain |
Shaft length (e) | 1.5 mm |
Product weight (per item) | 0.600 g |
DIN | 674 |
