Try square Accuracy 2
Try-square DIN 875/2
TRYSQUAR-DIN875-II-250X165MM
Register now and access more than 125,000 products
Made from carbon steel DIN 875/2
Low rectangularity tolerance
Suitable for general mechanical engineering work
High edges finely ground and adjusted
Flat sides finely ground and trued
![]() | |
Thickness (B1) | 6 mm |
Width (B) | 35 mm |
Long-limb dimension (L1) | 250 mm |
Short-limb dimension (L2) | 165 mm |
Datasheets(X)