Tube connector with thread for pneumatic brake systems
Hose connector with thread
HOSECON-F.BRKSYS-THR-D13-16X1,5
Art.-no. 0884211316
EAN 4011231814034
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Surface A2K
Silver-coloured, thick-film passivated (trivalent chromium), film thickness 8–12 µ
Product information
Datasheets(X)
Material | Steel |
Connection thread | M16 x 1.5 |
Surface | Zinc plated |
Width across flats | 22 mm |
Max. operating pressure | 20 bar |
Suitable for hose internal diameter | 13 mm |