Welcome to Würth Slowakia For trade customers only

Tubular rivet

Tubular rivet, others
RIV-DIN7340-ST-A-5X0,5X12

Art.-no. 0924005212

EAN 4050382278005

Price for selected packaging unit
Tubular rivet

Art.-no. 0924005212

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Plain

Nominal diameter (d1)

5 mm

Length (l1)

12 mm

Product weight (per item)

50.000 g

DIN

7340

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information