Tubular rivet, one-piece
DIN 7339 steel zinc plated
RIV-DIN7339-(A2K)-4X0,4X6
Art.-no. 0924514206
EAN 4038898302056
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7339, galvanised steel, blue passivated (A2K)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 7339 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d1) | 4 mm |
Head diameter (d2) | 8 mm |
Length (l1) | 6 mm |
Wall thickness (s) | 0.4 mm |
Product weight (per item) | 0.311 g |
