Tubular rivet shape A DIN 7340, A2 stainless steel, shape A
DIN 7340 A2 stainless steel, shape A
RIV-DIN7340-A2-A-3X0,5X8
Art.-no. 0931153308
EAN 4045727273296
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Form | A |
Nominal diameter (d1) | 3 mm |
Head diameter (d2) | 4.5 mm |
Head height (k1) | 0.6 mm |
Length (l1) | 8 mm |
Product weight (per item) | 0.260 g |
Wall thickness (s) | 0.5 mm |
DIN | 7340 |
