Tubular rivet shape A DIN 7340, nickel-plated brass, shape A
DIN 7340 nickel-plated brass, shape A
RIV-DIN7340-BRS-A-(E2J)-2,5X0,3X10
Art.-no. 0926317210
EAN 4045727864333
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Brass |
Surface | Nickel plated |
Form | A |
Nominal diameter (d1) | 2.5 mm |
Head diameter (d2) | 4 mm |
Head height (k1) | 0.5 mm |
Length (l1) | 10 mm |
Product weight (per item) | 0.182 g |
Wall thickness (s) | 0.3 mm |
DIN | 7340 |
