Tubular rivet shape A DIN 7340, nickel-plated brass, shape A
DIN 7340 nickel-plated brass, shape A
RIV-DIN7340-BRS-A-(E2J)-3X0,3X8
Art.-no. 0926313208
EAN 4038898716303
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Brass |
Surface | Nickel plated |
Form | A |
Nominal diameter (d1) | 3 mm |
Head diameter (d2) | 4.5 mm |
Head height (k1) | 0.5 mm |
Length (l1) | 8 mm |
Product weight (per item) | 0.189 g |
Wall thickness (s) | 0.3 mm |
DIN | 7340 |
