Tubular rivet shape A
DIN 7340 brass, shape A
RIV-DIN7340-BRS-A-1,5X0,2X3,5
Art.-no. 0926301535
EAN 4046778884776
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7340 brass, shape A
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Brass |
Surface | Plain |
Form | A |
Nominal diameter (d1) | 1.5 mm |
Head diameter (d2) | 2.5 mm |
Head height (k1) | 0.4 mm |
Length (l1) | 3.5 mm |
Product weight (per item) | 0.030 g |
Wall thickness (s) | 0.2 mm |
DIN | 7340 |
