Welcome to Würth Slowakia For trade customers only

Tubular rivet shape A

DIN 7340 brass, shape A
RIV-DIN7340-BRS-A-2X0,3X8

Art.-no. 0926302208

EAN 4024835587464

Price for selected packaging unit
Tubular rivet shape A

Art.-no. 0926302208

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7340 brass, shape A
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Brass

Surface

Plain

Form

A

Nominal diameter (d1)

2 mm

Head diameter (d2)

3.2 mm

Head height (k1)

0.45 mm

Length (l1)

8 mm

Product weight (per item)

0.115 g

Wall thickness (s)

0.3 mm

DIN

7340

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information